DVSW0305E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DVSW0305E MTE Filters, dV Sentry Series, Filter, dv/dt, 305A, 480-600V, 60Hz

MFG Item Number
DVSW0305E

DVSW0305E MTE Filters, dV Sentry Series, Filter, dv/dt, 305A, 480-600V, 60Hz

MFG Item Number
DVSW0305E
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, dV Sentry Series
Item #
DVSW0305E
Filter, dv/dt, 305A, 480-600V, 60Hz

dV Sentry Series Information

3-in-1 Protection

  • Patented core design delivers the most advanced technology for the market
  • PROVEN 50% + common mode voltage reduction
  • Rise time reduction lowers motor heating, and meets NEMA MG 1-1998 Section 31 motor standards
  • Peak voltage protection when voltage spikes reach dangerous levels

Problems protected by dV Sentry:

  • Damage to motor bearings
  • Unexpected ground fault trips
  • Erratic behavior of VFDs and PLCs
  • Premature motor insulation failure
  • Cable damage

The unique triple defense core of the dV Sentry filters power through the outer core and reduces common mode voltage by over 50 percent. Additionally, power filters through the inner core and reduces rise time, and gives peak voltage protection. Available in voltages from 380V to 600V, 50/60Hz with currents 3A to 600A and are rated from NEMA ½ and NEMA 3R.

Specifications

Specifications
Manufacturer Part Number DVSW0305E
Manufacturer MTE
Product Series dV Sentry
Family Series MTE Filters, dV Sentry Series
Description Filter, dv/dt, 305A, 480-600V, 60Hz, NEMA3R, 380V, 50Hz
Current Rating 305 A
Watts Loss 481 W
Voltage 380-600 VAC
Frequency 50 Hz, 60 Hz
Motor HP @ 380V: 220 hp, @ 480V: 250 hp, @ 550-600V: 300 hp
Enclosed Yes
NEMA Rating NEMA 3R
Approvals CE, CSA, cUL, RoHS, UL
Net Weight 172 lbs
Gross Weight 172 lbs