DVTP0003E

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DVTP0003E MTE Line Reactors, dv E Series, dV E-Series, 208-600V, 3A, 2-4kHz,
MFG Item Number
DVTP0003E

DVTP0003E MTE Line Reactors, dv E Series, dV E-Series, 208-600V, 3A, 2-4kHz,

MFG Item Number
DVTP0003E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, dv E Series
Item #
DVTP0003E
dV E-Series, 208-600V, 3A, 2-4kHz,

dv E Series Information

Videos

Specifications

Specifications
Manufacturer Part Number DVTP0003E
Manufacturer MTE
Product Series dv E
Family Series MTE Line Reactors, dv E Series
Description dV E-Series, 208-600V, 3A, 2-4kHz, Open Panel
Nominal Voltage 208 V, 240 V, 480 V, 575 V, 600 V
Voltage 208-600 V
Enclosed Yes
Current Rating 3 A
Terminals Wire Leads
Mounting Surface
NEMA Rating NEMA 3R
Approvals CE, cULus
Net Weight 4.79 lbs
Gross Weight 11.805 lbs