Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
dv E Series Information
| Manufacturer Part Number | DVTP0012E |
|---|---|
| Manufacturer | MTE |
| Product Series | dv E |
| Family Series | MTE Line Reactors, dv E Series |
| Description | dV E-Series, 208-600V, 12A, 2-4kHz, Open Panel |
| Nominal Voltage | 208 V, 240 V, 480 V, 575 V, 600 V |
| Voltage | 208-600 V |
| Enclosed | Yes |
| Current Rating | 12 A |
| Terminals | Wire Leads |
| Mounting | Surface |
| NEMA Rating | NEMA 3R |
| Approvals | CE, cULus |
| Net Weight | 4.83 lbs |
| Gross Weight | 11.46 lbs |