DVTP0035E

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DVTP0035E MTE Line Reactors, dv E Series, dV E-Series, 208-600V, 35A, 2-4kHz,
MFG Item Number
DVTP0035E

DVTP0035E MTE Line Reactors, dv E Series, dV E-Series, 208-600V, 35A, 2-4kHz,

MFG Item Number
DVTP0035E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, dv E Series
Item #
DVTP0035E
dV E-Series, 208-600V, 35A, 2-4kHz,

dv E Series Information

Videos

Specifications

Specifications
Manufacturer Part Number DVTP0035E
Manufacturer MTE
Product Series dv E
Family Series MTE Line Reactors, dv E Series
Description dV E-Series, 208-600V, 35A, 2-4kHz, Open Panel
Nominal Voltage 208 V, 240 V, 480 V, 575 V, 600 V
Voltage 208-600 V
Enclosed Yes
Current Rating 35 A
Terminals Wire Leads
Mounting Surface
NEMA Rating NEMA 3R
Approvals CE, cULus
Net Weight 8.295 lbs
Gross Weight 14.8 lbs
Alternatives
V1K35A00
V1K35A00
TCI Filters, V1K Series