DVTP0160E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DVTP0160E MTE Line Reactors, dv E Series, dV E-Series, 208-600V, 160A, 2-4kHz,

MFG Item Number
DVTP0160E

DVTP0160E MTE Line Reactors, dv E Series, dV E-Series, 208-600V, 160A, 2-4kHz,

MFG Item Number
DVTP0160E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, dv E Series
Item #
DVTP0160E
dV E-Series, 208-600V, 160A, 2-4kHz,

dv E Series Information

Videos

Specifications

Specifications
Manufacturer Part Number DVTP0160E
Manufacturer MTE
Product Series dv E
Family Series MTE Line Reactors, dv E Series
Description dV E-Series, 208-600V, 160A, 2-4kHz, Open Panel
Nominal Voltage 208 V, 240 V, 480 V, 575 V, 600 V
Voltage 208-600 V
Enclosed Yes
Current Rating 160 A
Terminals Wire Leads
Mounting Surface
NEMA Rating NEMA 3R
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs