Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, DV Series
DVX-210
Killark Light Fixtures, DV Series
FIXTURE, 150W CEIL 3/4in. HUB
This item cannot be canceled or returned
Description
Light Fixtures, DV Series
FIXTURE, 150W CEIL 3/4in. HUB
Applications
For hazardous locations where suspended metal, carbon (coal, etc.), and grain dusts create explosive or ignitable mixtures with the air.
Features
- Cast of corrosion resistant aluminum alloy with electrostatically applied epoxy/ polyester finish
- Ceiling mounted units supplied with 4 hubs.
Specifications
Specifications
| Manufacturer Part Number |
DVX-210 |
| Manufacturer |
Killark |
| Product Series |
DV |
| Family Series |
Killark Light Fixtures, DV Series |
| Description |
FIXTURE, 150W CEIL 3/4in. HUB |
| Style |
Globe |
| Lamp Type |
Incandescent |
| Power |
150 W |
| Hub Size |
3/4 " |
| Mounting |
Ceiling |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DVX-210
Killark Light Fixtures, DV Series