DW2000-110-7E-H1441

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DW2000-110-7E-H1441

Turck Encoders

DW2000-110-7E-H1441

Turck Encoders
Encoder
Item Number
DW2000-110-7E-H1441
MFG Item Number
1544543
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DW2000-110-7E-H1441
Encoder

Series Information

Specifications

Specifications
Manufacturer Part Number 1544543
Manufacturer Turck
Family Series Turck Encoders
Description Encoder
Measurement Type Mechanical
Length 2,000 mm
Voltage 12-30 V
Output Signal Analog
Protection Rating IP65
Net Weight 1.46 lbs
Gross Weight 2.065 lbs