Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DW2000-55-8D-C Turck Encoders, Encoder

MFG Item Number
1545779

DW2000-55-8D-C Turck Encoders, Encoder

MFG Item Number
1545779
Item Number
DW2000-55-8D-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DW2000-55-8D-C
Encoder

Series Information

Specifications

Specifications
Manufacturer Part Number 1545779
Manufacturer Turck
Family Series Turck Encoders
Description Encoder
Measurement Type Mechanical
Length 2,000 mm
Accuracy 150 µm
Voltage 15-28 V
Output Signal Analog
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 1 lb