Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DWB250JH250-3DF WEG Electric Circuit Breakers, CBH UL 3P TAMF 250A 14kA @480V
MFG Item Number
DWB250JH250-3DF
DWB250JH250-3DF WEG Electric Circuit Breakers, CBH UL 3P TAMF 250A 14kA @480V
MFG Item Number
DWB250JH250-3DF
This item cannot be canceled or returned
Description
CBH UL 3P TAMF 250A 14kA @480V
Specifications
Specifications
| Manufacturer Part Number |
DWB250JH250-3DF |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Circuit Breakers |
| Description |
CBH UL 3P TAMF 250A 14kA @480V |
| Poles |
3 |
| Current Rating |
200-250 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Adj. Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
Yes |
| Terminal Type |
Lugs Included |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| Approvals |
cULus, IEC, UL |
| Gross Weight |
4.246 lbs |
| Net Weight |
4.246 lbs |
DWB250JH250-3DF
WEG Electric Circuit Breakers