Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DWB400JH225-3DA WEG Electric Circuit Breakers, DWB Series, CIRCUIT BREAKER DWB400JH225-3DA
MFG Item Number
DWB400JH225-3DA
DWB400JH225-3DA WEG Electric Circuit Breakers, DWB Series, CIRCUIT BREAKER DWB400JH225-3DA
MFG Item Number
DWB400JH225-3DA
This item cannot be canceled or returned
Description
Circuit Breakers, DWB Series
CIRCUIT BREAKER DWB400JH225-3DA
Specifications
Specifications
| Manufacturer Part Number |
DWB400JH225-3DA |
| Manufacturer |
WEG Electric |
| Product Series |
DWB |
| Family Series |
WEG Electric Circuit Breakers, DWB Series |
| Description |
CIRCUIT BREAKER DWB400JH225-3DA |
| Poles |
3 |
| Current Rating |
225 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
Yes |
| Terminal Type |
Lugs Included |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
UL |
| Gross Weight |
8.481 lbs |
| Net Weight |
8.481 lbs |
DWB400JH225-3DA
WEG Electric Circuit Breakers, DWB Series