DWFPSC4570M
Eaton's Tripp Lite series Furniture

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DWFPSC4570M

Eaton's Tripp Lite series Furniture

DWFPSC4570M

Eaton's Tripp Lite series Furniture
Display TV Security Wall Mount
MFG Item Number
DWFPSC4570M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Furniture, Series
Item #
DWFPSC4570M
Display TV Security Wall Mount

Series Information

Specifications

Specifications
Manufacturer Part Number DWFPSC4570M
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Furniture
Description Display TV Security Wall Mount Fixed Flat Portrait Mode 45-70in
Color Black
Height 20.5 "
Width 27 "
Depth 2.3 "
Net Weight 11.3 lbs
Gross Weight 11.3 lbs