Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DWM2655M Eaton's Tripp Lite series Furniture, Display TV LCD Wall Mount Arm
DWM2655M Eaton's Tripp Lite series Furniture, Display TV LCD Wall Mount Arm
This item cannot be canceled or returned
Description
Display TV LCD Wall Mount Arm
Specifications
Specifications
| Manufacturer Part Number |
DWM2655M |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Furniture |
| Description |
Display TV LCD Wall Mount Arm Swivel Tilt 26in. - 55in. Flat Screen |
| Color |
Black |
| Height |
7.67 " |
| Width |
17 " |
| Depth |
16.85 " |
| Net Weight |
18 lbs |
| Gross Weight |
19.06 lbs |
DWM2655M
Eaton's Tripp Lite series Furniture