Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DWM60100XX Eaton's Tripp Lite series Furniture, Display TV LCD Wall Mount Swivel
MFG Item Number
DWM60100XX
DWM60100XX Eaton's Tripp Lite series Furniture, Display TV LCD Wall Mount Swivel
MFG Item Number
DWM60100XX
This item cannot be canceled or returned
Description
Display TV LCD Wall Mount Swivel
Specifications
Specifications
| Manufacturer Part Number |
DWM60100XX |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Furniture |
| Description |
Display TV LCD Wall Mount Swivel Tilt 60in.-100in. Flat Screen Panel |
| Color |
Black |
| Height |
24.2 " |
| Width |
37 " |
| Depth |
24.62 " |
| Net Weight |
38.1 lbs |
| Gross Weight |
38.1 lbs |
DWM60100XX
Eaton's Tripp Lite series Furniture