Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DWT3770X Eaton's Tripp Lite series Furniture, Display TV LCD Wall Mount Tilt 37in.
DWT3770X Eaton's Tripp Lite series Furniture, Display TV LCD Wall Mount Tilt 37in.
This item cannot be canceled or returned
Description
Display TV LCD Wall Mount Tilt 37in.
Specifications
Specifications
| Manufacturer Part Number |
DWT3770X |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Furniture |
| Description |
Display TV LCD Wall Mount Tilt 37in. - 70in. Flat Screen / Panel |
| Color |
Black |
| Height |
17.32 " |
| Width |
34 " |
| Depth |
1.8 " |
| Net Weight |
7.18 lbs |
| Gross Weight |
7.18 lbs |
DWT3770X
Eaton's Tripp Lite series Furniture