Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DX-CBL-PC-3M0
DE1,DC1,DA1 PROG CABLE,USB TO Kpad
MFG Item Number
DX-CBL-PC-3M0
Description
DE1,DC1,DA1 PROG CABLE,USB TO Kpad
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
DX-CBL-PC-3M0 |
| Description |
Eaton PowerXL Interface Converter, Meter, PC cable, POWERXL DE1, DC1, and DA1 |
| Accessory Type |
Interface Converter |
| Approvals |
CE |
| Comments |
USB to Keypad |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
DX-CBL-PC-3M0
Eaton Drives