Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DX-CBL-RJ45-0M5 Eaton Drives, RS485 DATA CABLE, RJ45, 0.5M
MFG Item Number
DX-CBL-RJ45-0M5
DX-CBL-RJ45-0M5 Eaton Drives, RS485 DATA CABLE, RJ45, 0.5M
MFG Item Number
DX-CBL-RJ45-0M5
This item cannot be canceled or returned
Description
RS485 DATA CABLE, RJ45, 0.5M
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
DX-CBL-RJ45-0M5 |
| Description |
Eaton Connection Cable, RS-485 RJ45, Connection cable, DC1 variable frequency drive |
| Accessory Type |
Cable |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
DX-CBL-RJ45-0M5
Eaton Drives