Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DX-NET-ETHERNET-2 Eaton Drives, ETHERNET IP PLUG-IN INTERFACE MODULE
MFG Item Number
DX-NET-ETHERNET-2
DX-NET-ETHERNET-2 Eaton Drives, ETHERNET IP PLUG-IN INTERFACE MODULE
MFG Item Number
DX-NET-ETHERNET-2
This item cannot be canceled or returned
Description
ETHERNET IP PLUG-IN INTERFACE MODULE
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
DX-NET-ETHERNET-2 |
| Description |
Eaton EtherNet/IP Plug-in Interface Module, 1 hp, 2, SmartWire-DT external device plug SWD4-8SF2-5, EtherNet/IP plug-in interface module, DA1 variable frequency drive |
| Accessory Type |
Interface Module |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
DX-NET-ETHERNET-2
Eaton Drives