Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DX-NET-ETHERNET2-2 Eaton Drives, ETHERNET IP PLUG-IN MODULE FOR DC1/DE1
MFG Item Number
DX-NET-ETHERNET2-2
DX-NET-ETHERNET2-2 Eaton Drives, ETHERNET IP PLUG-IN MODULE FOR DC1/DE1
MFG Item Number
DX-NET-ETHERNET2-2
This item cannot be canceled or returned
Description
Item #
DX-NET-ETHERNET2-2
ETHERNET IP PLUG-IN MODULE FOR DC1/DE1
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
DX-NET-ETHERNET2-2 |
| Description |
Eaton EtherNet/IP Plug-in Interface Module, 2, S, EtherNet/IP plug-in interface module, DC1/DE1 variable frequency drive |
| Accessory Type |
Interface Module |
| Comments |
Ethernet IP |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.19 lbs |
DX-NET-ETHERNET2-2
Eaton Drives