Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DX1-34031FB-C21C Eaton Drives, DX1 Series, DX1 480V FR3 US IP21 CT(20HP, 31A)
MFG Item Number
DX1-34031FB-C21C
DX1-34031FB-C21C Eaton Drives, DX1 Series, DX1 480V FR3 US IP21 CT(20HP, 31A)
MFG Item Number
DX1-34031FB-C21C
This item cannot be canceled or returned
Description
DX1 480V FR3 US IP21 CT(20HP, 31A)
Specifications
Specifications
| Manufacturer Part Number |
DX1-34031FB-C21C |
| Manufacturer |
Eaton |
| Product Series |
DX1 |
| Family Series |
Eaton Drives, DX1 Series |
| Description |
DX1 480V FR3 US IP21 CT(20HP, 31A) VT(25HP, 38A), EMC filter, DC choke, brake, LCD Keypad |
| HP (Constant Torque Rating) |
20 hp |
| Amps (Constant Torque Rating) |
31 A |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
480 VAC |
| Frame Size |
FR3 |
| Protection Rating |
IP21 |
| Net Weight |
50 lbs |
| Gross Weight |
57 lbs |
DX1-34031FB-C21C
Eaton Drives, DX1 Series