Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DX1-35125FN-T54C Eaton Drives, DX1 Series, DX1 575/600V FR5 US IP54 CT(125HP, 125A)
MFG Item Number
DX1-35125FN-T54C
DX1-35125FN-T54C Eaton Drives, DX1 Series, DX1 575/600V FR5 US IP54 CT(125HP, 125A)
MFG Item Number
DX1-35125FN-T54C
This item cannot be canceled or returned
Description
DX1 575/600V FR5 US IP54 CT(125HP, 125A)
Specifications
Specifications
| Manufacturer Part Number |
DX1-35125FN-T54C |
| Manufacturer |
Eaton |
| Product Series |
DX1 |
| Family Series |
Eaton Drives, DX1 Series |
| Description |
DX1 575/600V FR5 US IP54 CT(125HP, 125A) |
| HP (Constant Torque Rating) |
125 hp |
| Amps (Constant Torque Rating) |
125 A |
| Nominal Input Voltage |
575 VAC, 600 VAC |
| AC Voltage |
575-600 VAC |
| Frame Size |
FR5 |
| Protection Rating |
IP54 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DX1-35125FN-T54C
Eaton Drives, DX1 Series