Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DXC-EXT-2RO Eaton Drives, DUAL RELAY OUTPUT CARD
MFG Item Number
DXC-EXT-2RO
DXC-EXT-2RO Eaton Drives, DUAL RELAY OUTPUT CARD
MFG Item Number
DXC-EXT-2RO
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
DXC-EXT-2RO |
| Description |
Eaton Two Relay Outputs, Two relay outputs, DC1 variable frequency drive |
| Accessory Type |
Relay |
| Net Weight |
0.2 lbs |
| Gross Weight |
2.55 lbs |