Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DXG-ACC-FR1N12FK Eaton Drives, DG1 FRAME 1 FLANGE KIT TYPE 12/IP54
MFG Item Number
DXG-ACC-FR1N12FK
DXG-ACC-FR1N12FK Eaton Drives, DG1 FRAME 1 FLANGE KIT TYPE 12/IP54
MFG Item Number
DXG-ACC-FR1N12FK
This item cannot be canceled or returned
Description
DG1 FRAME 1 FLANGE KIT TYPE 12/IP54
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
DXG-ACC-FR1N12FK |
| Description |
Eaton PowerXL DG1 flange kit, Series Accessory Cover fan grommets NEMA 12 IP54 FR1 Flange kit |
| Accessory Type |
Mounting Kit |
| Net Weight |
0 lbs |
| Gross Weight |
2 lbs |
DXG-ACC-FR1N12FK
Eaton Drives