Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DXG-EXT-6DI Eaton Drives, DG1 6 X DI 240VAC INPUT OPTION CARD
MFG Item Number
DXG-EXT-6DI

DXG-EXT-6DI Eaton Drives, DG1 6 X DI 240VAC INPUT OPTION CARD

MFG Item Number
DXG-EXT-6DI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
DXG-EXT-6DI
DG1 6 X DI 240VAC INPUT OPTION CARD

Series Information

Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Drives
Manufacturer Part Number DXG-EXT-6DI
Description Eaton 6 x DI Input Option Card, 6 digital inputs, DG1 Card kit, 240 V
Accessory Type Card Kit
Voltage 240 VAC
Approvals UL
Net Weight 0.095 lbs
Gross Weight 0.195 lbs