Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DXG-EXT-THER1 Eaton Drives, DG1 3 PT100 RTD INPUT OPTN CARD
MFG Item Number
DXG-EXT-THER1
DXG-EXT-THER1 Eaton Drives, DG1 3 PT100 RTD INPUT OPTN CARD
MFG Item Number
DXG-EXT-THER1
This item cannot be canceled or returned
Description
DG1 3 PT100 RTD INPUT OPTN CARD
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
DXG-EXT-THER1 |
| Description |
Eaton DG1 I/O Thermistor Input Option Card, Thermistor, Used with DG1 Drives |
| Accessory Type |
Option Card |
| Approvals |
UL |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.2 lbs |
DXG-EXT-THER1
Eaton Drives