Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DXG-SPR-FR3CVR Eaton Drives, DG1 FRAME 3 TYPE 1/IP21 STANDARD COVER
MFG Item Number
DXG-SPR-FR3CVR
DXG-SPR-FR3CVR Eaton Drives, DG1 FRAME 3 TYPE 1/IP21 STANDARD COVER
MFG Item Number
DXG-SPR-FR3CVR
This item cannot be canceled or returned
Description
DG1 FRAME 3 TYPE 1/IP21 STANDARD COVER
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
DXG-SPR-FR3CVR |
| Description |
Eaton PowerXL DG1 Standard Cover, Frame 3, Type 1/IP21, Standard Cover |
| Accessory Type |
Cover |
| Comments |
Frame 3, Type 1/IP21 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DXG-SPR-FR3CVR
Eaton Drives