Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DXM-ACC-FR1N1KIT Eaton Drives, PowerXL Series DM1 and DM1 PRO
MFG Item Number
DXM-ACC-FR1N1KIT
DXM-ACC-FR1N1KIT Eaton Drives, PowerXL Series DM1 and DM1 PRO
MFG Item Number
DXM-ACC-FR1N1KIT
This item cannot be canceled or returned
Description
PowerXL Series DM1 and DM1 PRO
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
DXM-ACC-FR1N1KIT |
| Description |
PowerXL Series DM1 and DM1 PRO IP00 to IP21 NEMA 1 conversion kit for frame size 1 |
| Accessory Type |
Enclosure Kit |
| Net Weight |
1.12 lbs |
| Gross Weight |
1.45 lbs |
DXM-ACC-FR1N1KIT
Eaton Drives