Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments HVAC Sensors
DXW-11-153-3
Dwyer Instruments HVAC Sensors
Differential Pressure Switch Brass
MFG Item Number
DXW-11-153-3
This item cannot be canceled or returned
Description
Differential Pressure Switch Brass
Specifications
Specifications
| Manufacturer Part Number |
DXW-11-153-3 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments HVAC Sensors |
| Description |
Differential Pressure Switch Brass And Fluoroelastomer Wetted Materials NEMA 4X 1/4In NPT |
| Pressure Range |
25-50 psi |
| Output |
SPDT |
| Connection |
1/4 NPT Female |
| Sensor Style |
Wet Differential |
| Display |
No |
| Maximum Pressure |
200 psig |
| Electrical Connection |
Terminal Block |
| Operating Temperature |
30-140 °F |
| NEMA Rating |
NEMA 4X |
| Protection Rating |
IP65 |
| Approvals |
CE, cULus |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
DXW-11-153-3
Dwyer Instruments HVAC Sensors