Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DY-5877M
5Km - Multi-mode- 2Port -1Serial &
This item cannot be canceled or returned
Description
5Km - Multi-mode- 2Port -1Serial &
Specifications
Specifications
| Manufacturer |
Dymec |
| Family Series |
Dymec Miscellaneous |
| Manufacturer Part Number |
DY-5877M |
| Description |
5Km - Multi-mode- 2Port -1Serial & 1 Fiber |
| Net Weight |
0 lbs |
| Gross Weight |
1.51 lbs |
DY-5877M
Dymec Miscellaneous