DY-D8050 Series Information
| Manufacturer Part Number | DY-D8050 |
|---|---|
| Manufacturer | Dymec |
| Product Series | DY-D8050 |
| Family Series | Dymec Ethernet Switches, DY-D8050 Series |
| Description | 5 port 10/100/1000M Industrial Ethernet switch, with 5 x 10/100/1000M TX, 9V-56VDC, |
| Network Configuration | Unmanaged |
| Total Number of Ports | 5 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 1000Base-T, 100Base-TX, 10Base-T |
| Primary Port Quantity | 5 |
| Voltage | 12-56 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Metallic |
| Mounting | DIN Rail, Panel, Wall |
| Operating Temperature | -40-185 °F |
| Protection Rating | IP40 |
| Approvals | CE, UL |
| Comments | EnergyStar Compliant. |
| Net Weight | 0.8455 lbs |
| Gross Weight | 0.8455 lbs |