DZ101A3
Eagle Signal Counters, DZ100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DZ101A3 Eagle Signal Counters, DZ100 Series, Electronic Reset Counter, 120V,
MFG Item Number
DZ101A3

DZ101A3 Eagle Signal Counters, DZ100 Series, Electronic Reset Counter, 120V,

MFG Item Number
DZ101A3
Series
More specs

Obsolete

Description

Counters, DZ100 Series
Item #
DZ101A3
Electronic Reset Counter, 120V,

DZ100 Series Information

  • 120/240 VAC/VDC
  • DIN Rail
  • 2 Digit White on Black Display
  • Unidirectional Counting
  • One Preset
The DZ100 is a solid‑state counter housed in a 1/8 DIN molded NORYL case. The counter uses CMOS integrated circuits for the counting function. Counter output action occurs when the count total indicated by front mounted thumbwheel switches is reached. Standard units have an isolated double pole ‑ double throw relay output. Factory assembly options provide "interval" or "delay" output sequences.
  • UL Recognized; CSA

Specifications

Specifications
Manufacturer Part Number DZ101A3
Manufacturer Eagle Signal
Product Series DZ100
Family Series Eagle Signal Counters, DZ100 Series
Description Electronic Reset Counter, 120V, 1/8DIN Case, Output Sequence in.O X Oin.
Nominal Voltage 120 VAC, 125 VDC
Voltage 120 VAC/VDC
Color White Text on Black Background
Continuous Operation Yes
Maximum Count 99
Reset Electric
Predetermining Type Electromechanical
Approvals CSA, UL
Net Weight 0.46 lbs
Gross Weight 0.685 lbs