DZ540N26K
Infineon Power Modules, DZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DZ540N26K

Infineon Power Modules, DZ Series

DZ540N26K

Infineon Power Modules, DZ Series
POWER MODULE 540A 2600V
MFG Item Number
DZ540N26K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Power Modules, DZ Series
Item #
DZ540N26K
POWER MODULE 540A 2600V

DZ Series Information

  • Single Diode Module
  • Blocking Voltages to 1800 Volts
  • High Thermal Efficiency
  • 4400 Vrms Isolation
  • Industry Standard Packages

These single diode modules come in industry standard packages. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance.

  • UL Recognized E83336

Specifications

Specifications
Manufacturer Part Number DZ540N26K
Manufacturer Infineon
Product Series DZ
Family Series Infineon Power Modules, DZ Series
Description POWER MODULE 540A 2600V SINGLE-DIODE
Circuit Single Diode
It (avg) 540 A
Vrrm 2,600 V
Nominal Height 52 mm
Nominal Width 50 mm
Nominal Depth 101 mm
Net Weight 1.89 lbs
Gross Weight 1.89 lbs