Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, EH Series
E-125
Ilsco Terminals, EH Series
CU MEC 1/0-6 17/64-1 B UL CSA
This item cannot be canceled or returned
Description
CU MEC 1/0-6 17/64-1 B UL CSA
- Manufactured from Electrolytic Copper Tubing and Strip Stock
- Provides Maximum Conductivity and Strength
- Suitable for use in Circuits Rated 35KV or Less
Specifications
Specifications
| Manufacturer Part Number |
E-125 |
| Manufacturer |
Ilsco |
| Product Series |
EH |
| Family Series |
Ilsco Terminals, EH Series |
| Description |
CU MEC 1/0-6 17/64-1 B UL CSA |
| Wire Size Range |
6-1/0 AWG |
| Number of Conductors |
2 |
| Material |
Copper |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
E-125
Ilsco Terminals, EH Series