Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, EH Series
E-650
Ilsco Terminals, EH Series
CU MEC 1000-600 17/32-1-3/4 B UL
This item cannot be canceled or returned
Description
CU MEC 1000-600 17/32-1-3/4 B UL
- Manufactured from Electrolytic Copper Tubing and Strip Stock
- Provides Maximum Conductivity and Strength
- Suitable for use in Circuits Rated 35KV or Less
Specifications
Specifications
| Manufacturer Part Number |
E-650 |
| Manufacturer |
Ilsco |
| Product Series |
EH |
| Family Series |
Ilsco Terminals, EH Series |
| Description |
CU MEC 1000-600 17/32-1-3/4 B UL CSA |
| Wire Size Range |
600-1,000 kcmil |
| Number of Conductors |
2 |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
2.598 lbs |
E-650
Ilsco Terminals, EH Series