Series Information
| Manufacturer Part Number | U-84740 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Cordset |
| Cable Type | PVC |
| Number of Pins | 18 |
| Connection Type | M23 Straight Female to Flying Leads |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 150 V |
| Color | Yellow |
| Current Rating | 2 A |
| Length | 70 m |
| Connector Class | Micro (M23) |
| Cable Shielding | Shielded |
| Number of Wires | 17 |
| Number of Keys | 1 |
| Wire Size Range | 24 |
| Operating Temperature | -40-105 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |