E-WKS8T-930-2-WSS8T
Turck Cordsets, Eurofast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E-WKS8T-930-2-WSS8T Turck Cordsets, Eurofast Series, Cordset
MFG Item Number
U0923-39

E-WKS8T-930-2-WSS8T Turck Cordsets, Eurofast Series, Cordset

MFG Item Number
U0923-39
Item Number
E-WKS8T-930-2-WSS8T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, EuroFast Series
Item #
E-WKS8T-930-2-WSS8T
Cordset

EuroFast Series Information

  • 4‑12 pins utilizing 2‑12 wires
  • Nickel‑brass, stainless steel and nylon materials
  • Fully shielded options
  • Multiple connector mold bodies
  • Quick‑connect selection
  • LED options
  • Multiple receptacle mounting thread options
  • Receptacles with leads, solder cups or PCB pins

Specifications

Specifications
Manufacturer Part Number U0923-39
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, Eurofast Series
Description Cordset
Cable Type PVC
Number of Pins 8
Connection Type Female Right Angle Plug to Male Right Angle Plug
Connection Configuration Male to Female
Max Voltage 60 VAC, 75 VDC
Color Black
Current Rating 2 A
Connection M12 x 1.00
Length 2 m
Connector Class Micro (M12)
Cable Shielding Braid/Drn/Foil
Number of Wires 8
Number of Keys 1
Wire Size Range 24
Operating Temperature -40-105 °C
NEMA Rating NEMA 1, NEMA 3, NEMA 4, NEMA 6P
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP68, IP69K
Side 1 Gender Male
Side 1 Angle Right Angle
Side 2 Gender Female
Side 2 Angle Right Angle
Net Weight 0 lbs
Gross Weight 0 lbs