E-Z1016-7705

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E-Z1016-7705

Cooper Connectors, E-Z Series

E-Z1016-7705

Cooper Connectors, E-Z Series
CAM-LOK,Male Plug,600V,300A,Brown,
MFG Item Number
E-Z1016-7705
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, E-Z Series
Item #
E-Z1016-7705
CAM-LOK,Male Plug,600V,300A,Brown,

E-Z Series Information

  • Watertight Elastomeric Insulators Molded From Colorfast Material, Color‑Coded for Easy Phase Identification
  • 1/3 of a Turn Assures a High Pressure Contact Approaching 600 Lbs. per Sq. In. Providing Minimum Resistance
  • Contacts Carefully Machined From a High Conductivity Brass to a Smooth Sliding Fit and Easy Locking Action
  • Double Cam Principle Provides a Positive, Vibration‑Proof Connection
  • No Moving Contact Surfaces, Eliminating Arcing or Burning
  • Accepts a Wide Range of Cable Sizes
  • E‑Z Assembly and Disassembly


Videos

Specifications

Specifications
Manufacturer Part Number E-Z1016-7705
Manufacturer Cooper
Product Series E-Z
Family Series Cooper Connectors, E-Z Series
Description CAM-LOK,Male Plug,600V,300A,Brown, Non-Vulcanized,Crimp Style,1/0-2/0, Nema3R,TPE Sleeve,Brass Contact
Connection Type Plug
Connection Description Male
Current Rating 300 A
Voltage 600 VAC
Cable Size 1/0-2/0
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.6 lbs