Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Connectors, EZ Series
E-Z1016-8826
Eaton's Crouse-Hinds series Connectors, EZ Series
CAM-LOK,Male Plug,600V,190A,Blue,
MFG Item Number
E-Z1016-8826
This item cannot be canceled or returned
Description
CAM-LOK,Male Plug,600V,190A,Blue,
Specifications
Specifications
| Manufacturer Part Number |
E-Z1016-8826 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
EZ |
| Family Series |
Eaton's Crouse-Hinds series Connectors, EZ Series |
| Description |
CAM-LOK,Male Plug,600V,190A,Blue, Non-Vulcanized,2-Set Screws,#6-#2AWG Nema3R,TPE Sleeve,Brass Contact |
| Operating Temperature |
-40-221 °F |
| Connection Type |
Plug |
| Connection Description |
Male |
| Current Rating |
190 A |
| Voltage |
600 VAC |
| Cable Size |
#6-#2 |
| Insulation Material |
Thermoplastic Elastomer (TPE) |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.66 lbs |
E-Z1016-8826
Eaton's Crouse-Hinds series Connectors, EZ Series