Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E-Z200074-19 Eaton's Crouse-Hinds series Miscellaneous, Male Plug Insulator,#2-2/0,Black,
MFG Item Number
E-Z200074-19
E-Z200074-19 Eaton's Crouse-Hinds series Miscellaneous, Male Plug Insulator,#2-2/0,Black,
MFG Item Number
E-Z200074-19
Description
Male Plug Insulator,#2-2/0,Black,
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
E-Z200074-19 |
| Description |
Male Plug Insulator,#2-2/0,Black, E-Z1016,CAM-LOK,2-Set Screws,TPE Insulator,Nema3R |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.24 lbs |
E-Z200074-19
Eaton's Crouse-Hinds series Miscellaneous