Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E-Z200074-38 Eaton's Crouse-Hinds series Miscellaneous, Male Plug Insulator,#2-2/0,Blue,
MFG Item Number
E-Z200074-38
E-Z200074-38 Eaton's Crouse-Hinds series Miscellaneous, Male Plug Insulator,#2-2/0,Blue,
MFG Item Number
E-Z200074-38
This item cannot be canceled or returned
Description
Male Plug Insulator,#2-2/0,Blue,
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
E-Z200074-38 |
| Description |
Male Plug Insulator,#2-2/0,Blue, E-Z1016,CAM-LOK,2-Set Screws,TPE Insulator,Nema3R |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.235 lbs |
E-Z200074-38
Eaton's Crouse-Hinds series Miscellaneous