E-Z200074-90
Eaton's Crouse-Hinds series Connectors, EZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E-Z200074-90

Eaton's Crouse-Hinds series Connectors, EZ Series

E-Z200074-90

Eaton's Crouse-Hinds series Connectors, EZ Series
Male Plug Insulator,#6-#2,Green,
MFG Item Number
E-Z200074-90
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, EZ Series
Item #
E-Z200074-90
Male Plug Insulator,#6-#2,Green,

EZ Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E-Z200074-90
Manufacturer Eaton's Crouse-Hinds series
Product Series EZ
Family Series Eaton's Crouse-Hinds series Connectors, EZ Series
Description Male Plug Insulator,#6-#2,Green, E-Z1016,CAM-LOK,2-Set Screws,TPE Insulator,Nema3R
Operating Temperature -40-221 °F
Connection Type Plug
Connection Description Male
Current Rating 190 A
Voltage 600 VAC
Cable Size #6-#2
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.245 lbs
Gross Weight 0.245 lbs