E-Z200074-93
Eaton's Crouse-Hinds series Connectors, EZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E-Z200074-93

Eaton's Crouse-Hinds series Connectors, EZ Series

E-Z200074-93

Eaton's Crouse-Hinds series Connectors, EZ Series
Male Plug Insulator,#6-#2,Brown,
MFG Item Number
E-Z200074-93
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Connectors, EZ Series
Item #
E-Z200074-93
Male Plug Insulator,#6-#2,Brown,

EZ Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E-Z200074-93
Manufacturer Eaton's Crouse-Hinds series
Product Series EZ
Family Series Eaton's Crouse-Hinds series Connectors, EZ Series
Description Male Plug Insulator,#6-#2,Brown, E-Z1016,CAM-LOK,2-Set Screws,TPE Insulator,Nema3R
Operating Temperature -40-221 °F
Connection Type Plug
Connection Description Male
Current Rating 190 A
Voltage 600 VAC
Cable Size #6-#2
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.245 lbs
Gross Weight 0.245 lbs