Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E-Z200075-61 Eaton's Crouse-Hinds series Miscellaneous, Female Plug Insulator,2/0-4/0,Yellow
MFG Item Number
E-Z200075-61
E-Z200075-61 Eaton's Crouse-Hinds series Miscellaneous, Female Plug Insulator,2/0-4/0,Yellow
MFG Item Number
E-Z200075-61
Description
Female Plug Insulator,2/0-4/0,Yellow
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
E-Z200075-61 |
| Description |
Female Plug Insulator,2/0-4/0,Yellow E-Z1016,CAM-LOK,2-Set Screws,TPE Insulator,Nema3R |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
E-Z200075-61
Eaton's Crouse-Hinds series Miscellaneous