Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E-Z200075-67 Eaton's Crouse-Hinds series Miscellaneous, Female Plug Insulator,2/0-4/0,Brown,
MFG Item Number
E-Z200075-67
E-Z200075-67 Eaton's Crouse-Hinds series Miscellaneous, Female Plug Insulator,2/0-4/0,Brown,
MFG Item Number
E-Z200075-67
Description
Female Plug Insulator,2/0-4/0,Brown,
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
E-Z200075-67 |
| Description |
Female Plug Insulator,2/0-4/0,Brown, E-Z1016,CAM-LOK,2-Set Screws,TPE Insulator,Nema3R |
| Net Weight |
0.195 lbs |
| Gross Weight |
0.195 lbs |
E-Z200075-67
Eaton's Crouse-Hinds series Miscellaneous