Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E00736XP3YAX132SF3-W
7.5 3000 3 50 380-415/ ATEX F3, J2
MFG Item Number
E00736XP3YAX132SF3-W
This item cannot be canceled or returned
Description
Item #
E00736XP3YAX132SF3-W
7.5 3000 3 50 380-415/ ATEX F3, J2
Specifications
Specifications
| Manufacturer Part Number |
E00736XP3YAX132SF3-W |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
7.5 3000 3 50 380-415/ ATEX F3, J2 |
| Horsepower |
10 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| Frequency |
50 Hz |
| NEMA Frame |
132S/M |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
13.8 A |
| Composition |
Cast Iron |
| Net Weight |
248.442 lbs |
| Gross Weight |
248.442 lbs |
E00736XP3YAX132SF3-W
WEG Electric Motors