E0200-249
Eaton's Crouse-Hinds series Connectors, E0200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E0200-249

Eaton's Crouse-Hinds series Connectors, E0200 Series

E0200-249

Eaton's Crouse-Hinds series Connectors, E0200 Series
E0200 F P POSI LOK CRMP NO 2 TO 2/0
MFG Item Number
E0200-249
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, E0200 Series
Item #
E0200-249
E0200 F P POSI LOK CRMP NO 2 TO 2/0

E0200 Series Information

Specifications

Specifications
Manufacturer Part Number E0200-249
Manufacturer Eaton's Crouse-Hinds series
Product Series E0200
Family Series Eaton's Crouse-Hinds series Connectors, E0200 Series
Description E0200 F P POSI LOK CRMP NO 2 TO 2/0 YL
Operating Temperature 105 °F
Connection Type Plug
Connection Description Female
Current Rating 200 A
Voltage 600 VAC
Cable Size #2-2/0
Insulation Material Thermoplastic Elastomer (TPE)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1 lb