Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E0202GNK

Wiegmann Wireway

E0202GNK

Wiegmann Wireway
N1 END CAPHS/S WW NO KO 2.5X2.5 CS-GLV
MFG Item Number
E0202GNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
E0202GNK
N1 END CAPHS/S WW NO KO 2.5X2.5 CS-GLV

Series Information

Specifications

Specifications
Manufacturer Part Number E0202GNK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 End Cap Hinged-Cover/Screw-Cover Wireway No Knockouts 2.5X2.5 Carbon Steel - Galvanized
Cover Design Hinge Cover
Composition Steel
Style End Cap
Nominal Height 2 "
Nominal Width 2 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 6 lbs
Gross Weight 6 lbs