Series Information
| Manufacturer Part Number | E02236ET3YAX180MF3-W |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 22Kw 3000 50//60 380 |
| Horsepower | 30 hp |
| Speed | 3,000 RPM |
| RPM | 3,000 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 180M |
| AC Voltage | 415 VAC |
| Nominal Voltage | 415 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 39.3 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Net Weight | 429.821 lbs |
| Gross Weight | 429.821 lbs |