E0315-127
Cooper Connectors, E0315 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E0315-127

Cooper Connectors, E0315 Series

E0315-127

Cooper Connectors, E0315 Series
E0315 M P POSI LOK CRMP NO 2 TO NO
MFG Item Number
E0315-127
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, E0315 Series
Item #
E0315-127
E0315 M P POSI LOK CRMP NO 2 TO NO

E0315 Series Information

Specifications

Specifications
Manufacturer Part Number E0315-127
Manufacturer Cooper
Product Series E0315
Family Series Cooper Connectors, E0315 Series
Description E0315 M P POSI LOK CRMP NO 2 TO NO 1 OR
Operating Temperature 105 °F
Connection Type Plug
Connection Description Male
Current Rating 220 A
Voltage 600 VAC
Cable Size #1
Insulation Material Thermoplastic Elastomer (TPE)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs