Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E0315-164

Cooper Connectors

E0315-164

Cooper Connectors
POSI-LOK MALE PLUG
MFG Item Number
E0315-164
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
E0315-164
POSI-LOK MALE PLUG

Series Information

Specifications

Specifications
Manufacturer Part Number E0315-164
Manufacturer Cooper
Family Series Cooper Connectors
Description POSI-LOK MALE PLUG
Operating Temperature 105 °F
Connection Type Plug
Connection Description Male
Current Rating 315 A
Voltage 600 VAC
Cable Size 4/0
Insulation Material Thermoplastic Elastomer (TPE)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs