Series Information
| Manufacturer Part Number | E0315-242 |
|---|---|
| Manufacturer | Cooper |
| Family Series | Cooper Connectors |
| Description | POSI-LOK FEM PLUG |
| Operating Temperature | 105 °F |
| Connection Type | Plug |
| Connection Description | Female |
| Current Rating | 300 A |
| Voltage | 600 VAC |
| Cable Size | 1/0-2/0 |
| Insulation Material | Thermoplastic Elastomer (TPE) |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |